PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Crimped Wire End Wire Brush, Stainlesss Steel

WEILER| Zoro #: G1294517| Mfr #: 10017

$8.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: End BrushFill Material: Stainless SteelTrim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294517 Mfr #: 10017
Item: End BrushFill Material: Stainless Steel
Trim Length: 1"Max. RPM: 22,000
Shank Size: 1/4"Overall Length: 2-1/4"
Brush Dia.: 3/4"For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Wire Dia.: 0.006"Country of Origin (subject to change): United States

Description

End Brush, Bristle Type Crimped Wire, Brush Dia. 3/4 In., Shank Size 1/4 In., Wire Dia. 0.006 In., Bristle Trim Length 1 In., Fill Material Stainless Steel, Max. RPM 22,000, Overall Length 2-1/4 In.

Reviews