HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Crimped Wire End Wire Brush, Stainless Steel

WEILER| Zoro #: G0270584| Mfr #: 10018

$9.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"
Shank Size: 1/4"
For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0270584 Mfr #: 10018
Overall Length: 2-1/4"Shank Size: 1/4"
For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die GrindersTrim Length: 3/8"
Fill Material: Stainless SteelBrush Dia.: 3/4"
Wire Dia.: 0.010"Item: End Brush
Max. RPM: 22,000Country of Origin (subject to change): United States

Description

End Brush, Bristle Type Crimped Wire, Brush Dia. 3/4 In., Shank Size 1/4 In., Wire Dia. 0.010 In., Bristle Trim Length 3/8 In., Fill Material Stainless Steel, Max. RPM 22,000, Overall Length 2-1/4 In.

Reviews