Weiler
Crimped Wire End Wire Brush, Steel, 1/2"
Mfr # 96099
Zoro # G1314467
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 25,000 RPM
- For Use With Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
- Trim Length 3/8"
- Fill Material Carbon Steel
- Wire Dia. 0.006 in
Explore More Products
- WEILER Wolverine 1" Crimped Wire End Brush .014" Steel Fill 1/4" Stem 36248
- WEILER 1-3/4" Polyflex Encapsulated Circular Flared End Brush, .0104" 35223
- WEILER 1" Crimped Wire End Brush, .014" Steel Fill 10011
- WEILER Crimped Wire End Wire Brush, Steel, 1" 90188
- WEILER Crimped Wire End Wire Brush, Brass, 1" 93804
- WEILER Controlled Flare Crimped Wire End Brush 3/4", .020" Fill 10319
- WEILER 1/2" Pilot Bonding End Brush, .004" Crimped Wire Fill, 3/32"-Dia Pilot 10056
- WEILER WIRE END BRUSH 3/4"" FINE 36047
- WEILER Burr-Rx 1" Coated-Cup End Brush, .043/120CG Crimped Fill 86105
- PFERD 3/4" Crimped Wire End Brush - .020 SS Wire, 1/4" Shank 82990
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .014" Fill 10314
- Weiler Wire End Brushes