DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Crimped Wire End Wire Brush, Steel, 1/2"

WEILER| Zoro #: G1904271| Mfr #: 10002

$4.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Shank Size: 1/4"
For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904271 Mfr #: 10002
Overall Length: 2-1/2"Shank Size: 1/4"
For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die GrindersTrim Length: 7/8"
Fill Material: Carbon SteelBrush Dia.: 1/2"
Wire Dia.: 0.014"Item: End Brush
Max. RPM: 25,000Country of Origin (subject to change): United States

Description

Crimped Wire End Brush, Brush Dia. 1/2 In., Fill Material Carbon Steel, Max. RPM 25,000, Wire Dia. 0.014 In., Overall Length 2-1/2 In., Shank Size 1/4 In., Trim Length 7/8 In.

Reviews