KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Wire End Wire Brush, Steel, 3/4"

WEILER| Zoro #: G2172791| Mfr #: 10008

$5.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 22,000
Item: End Brush
For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172791 Mfr #: 10008
Max. RPM: 22,000Item: End Brush
For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die GrindersOverall Length: 2-1/4"
Brush Dia.: 3/4"Wire Dia.: 0.020"
Shank Size: 1/4"Fill Material: Carbon Steel
Trim Length: 7/8"Country of Origin (subject to change): United States

Description

Crimped Wire End Brush, Brush Dia. 3/4 In., Fill Material Carbon Steel, Max. RPM 22,000, Wire Dia. 0.020 In., Overall Length 2-1/4 In., Shank Size 1/4 In., Trim Length 7/8 In.

Reviews