*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Wire Wheel Wire Brush, Arbor

WEILER| Zoro #: G2010215| Mfr #: 01075

$14.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Face Width: 3/4"
Max. RPM: 12,500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010215 Mfr #: 01075
Brush Dia.: 6"Face Width: 3/4"
Max. RPM: 12,500Arbor Hole: 5/8" to 1/2"
Trim Length: 1-7/16"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Carbon Steel
Mounting Type: Arbor HoleWire Dia.: 0.014"
For Use With: Right Angle Grinders, Straight Grinders, Bench or Pedestal GrindersCountry of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. to 1/2 In., Brush Dia. 6 In., Wire Dia. 0.014 In., Max. RPM 12,500, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 3/4 In., Trim Length 1-7/16 In., For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders, Shank Size N/A

Reviews