Crimped Wire Wheel Wire Brush, Arbor, 7"

WEILER| Zoro #: G1581955| Mfr #: 06655

$23.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 7"
Face Width: 7/8"
Wire Dia.: 0.014"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581955 Mfr #: 06655
Brush Dia.: 7"Face Width: 7/8"
Wire Dia.: 0.014"Mounting Type: Arbor Hole
Max. RPM: 9000Bristle Type: Crimped Wire
Fill Material: Carbon SteelFor Use With: Bench/Pedestal Grinders
Trim Length: 1-5/8"Item: Wire Wheel Brush
Arbor Hole: 5/8"Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In., Brush Dia. 7 In., Wire Dia. 0.014 In., Max. RPM 9000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 7/8 In., Trim Length 1-5/8 In., For Use With Bench/Pedestal Grinders, Shank Size N/A

Reviews