Crimped Wire Wheel Wire Brush, Arbor, 8"

WEILER| Zoro #: G1977141| Mfr #: 06120

$38.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.014"Face Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977141 Mfr #: 06120
Bristle Type: Crimped WireWire Dia.: 0.014"
Face Width: 1"Trim Length: 1-3/8"
Mounting Type: Arbor HoleMax. RPM: 20,000
Arbor Hole: 2"For Use With: Bench/Pedestal Grinders
Item: Wire Wheel BrushFill Material: Carbon Steel
Brush Dia.: 8"Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 2 In., Brush Dia. 8 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1 In., Trim Length 1-3/8 In., For Use With Bench/Pedestal Grinders, Shank Size N/A

Reviews