KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Wire Wheel Wire Brush, Threaded Arbor

WEILER| Zoro #: G0317152| Mfr #: 00144

$13.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 4"
Face Width: 1/2"
Max. RPM: 20,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317152 Mfr #: 00144
Brush Dia.: 4"Face Width: 1/2"
Max. RPM: 20,000Arbor Hole: 1/2" to 3/8"
Trim Length: 7/8"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Carbon Steel
Mounting Type: Arbor HoleWire Dia.: 0.014"
For Use With: Right Angle Grinders, Straight Grinders, Bench or Pedestal GrindersCountry of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In. to 3/8 In., Brush Dia. 4 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders, Shank Size N/A

Reviews