Weiler
Crimped Wire Wheel Wire Brush, Threaded Arbor
Mfr # 93002
Zoro # G2459667
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500
- Arbor Hole Size 1/2"-3/8"
- Grit Not Applicable
- Material Stainless Steel
Explore More Products
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" SS Fill 1/2"-3/8" Arbor Hole 00184
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 12" 93004
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 2" 96146
- WEILER 6" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole 6080
- WEILER 6" Narrow Face Wheel, .0118" Brass Fill, 5/8"-1/2" Arbor Hole 1475
- WEILER WIRE WHEEL 8""COARS NARRO 36005
- WEILER 4" Stem-Mounted Concave Crimped Wire Wheel .008" Steel Fill 1/4" Stem 17922
- WEILER Wheel Brush, Narrow Face, 12 in Brush dia, 3/4 in Face W, 1-1/4 in Arbor Hole, Crimped Filament/Wire 01319
- WEILER TIGER AO - TYPE 17 A24-R 1 3/4 in X 3 in X 68316
- PFERD 4" Crimped Wire Wheel - Narrow Face - .012 CS Wire, 5/8-1/2" A.H. 80017
- WEILER 6" Medium Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole 6040
- Weiler Wire Wheel Brushes