KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Wire Wheel Wire Brush, Threaded Arbor

WEILER| Zoro #: G0260312| Mfr #: 01065

$15.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Face Width: 3/4"
Max. RPM: 12,500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260312 Mfr #: 01065
Brush Dia.: 6"Face Width: 3/4"
Max. RPM: 12,500Arbor Hole: 5/8" to 1/2"
Trim Length: 1-7/16"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Carbon Steel
Mounting Type: Arbor HoleWire Dia.: 0.0118"
For Use With: Right Angle Grinders, Straight Grinders, Bench or Pedestal GrindersCountry of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. to 1/2 In., Brush Dia. 6 In., Wire Dia. 0.0118 In., Max. RPM 12,500, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 3/4 In., Trim Length 1-7/16 In., For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders, Shank Size N/A

Reviews