Twist Wire Wheel Wire Brush, Threaded Arbor

WEILER| Zoro #: G2383306| Mfr #: 08264

$24.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Hole: 1/2" to 3/8"
Face Width: 3/8"
Trim Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383306 Mfr #: 08264
Arbor Hole: 1/2" to 3/8"Face Width: 3/8"
Trim Length: 5/8"Fill Material: Stainless Steel
Brush Dia.: 3"Wire Dia.: 0.014"
Item: Wire Wheel BrushMax. RPM: 20,000
Mounting Type: Arbor HoleFor Use With: Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In. to 3/8 In., Brush Dia. 3 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Stainless Steel, Bristle Type Twisted Wire, Face Width 3/8 In., Trim Length 5/8 In., For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders, Shank Size N/A

Reviews