KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crimped Wire Wheel Wire Brush, Stem, 2"

WEILER| Zoro #: G0630122| Mfr #: 17610

$8.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 2"
Max. RPM: 20,000
Trim Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630122 Mfr #: 17610
Brush Dia.: 2"Max. RPM: 20,000
Trim Length: 1/2"Face Width: 3/8"
Fill Material: Carbon SteelBristle Type: Crimped Wire
Item: Wire Wheel BrushMounting Type: Shank
For Use With: Power Drills, Die Grinders, Right Angle Air Die GrindersWire Dia.: 0.0118"
Shank Size: 1/4"Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 2 In., Wire Dia. 0.0118 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 3/8 In., Trim Length 1/2 In., For Use With Power Drills, Die Grinders, Right Angle Air Die Grinders, Shank Size 1/4 In.

Reviews