SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Crimped Wire Wheel Wire Brush, Stem, 3"

WEILER| Zoro #: G2048112| Mfr #: 17616

$9.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.012"Face Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048112 Mfr #: 17616
Bristle Type: Crimped WireWire Dia.: 0.012"
Face Width: 1/2"Trim Length: 1"
Mounting Type: ShankMax. RPM: 20,000
Arbor Hole: N/AFor Use With: Power Drills, Die Grinders, Right Angle Air Die Grinders
Item: Wire Wheel BrushFill Material: Carbon Steel
Shank Size: 1/4"Brush Dia.: 3"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 3 In., Wire Dia. 0.012 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1/2 In., Trim Length 1 In., For Use With Power Drills, Die Grinders, Right Angle Air Die Grinders, Shank Size 1/4 In.

Reviews