BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Crimped Wire Wheel Wire Brush, Stem, 3"

WEILER| Zoro #: G0762571| Mfr #: 17618

$18.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Width: 1/2"Shank Size: 1/4"Max. RPM: 20,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762571 Mfr #: 17618
Face Width: 1/2"Shank Size: 1/4"
Max. RPM: 20,000Arbor Hole: N/A
Bristle Type: Crimped WireFor Use With: Power Drills, Die Grinders, Right Angle Air Die Grinders
Mounting Type: ShankItem: Wire Wheel Brush
Trim Length: 1"Brush Dia.: 3"
Fill Material: Stainless SteelWire Dia.: 0.014"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 3 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Stainless Steel, Bristle Type Crimped Wire, Face Width 1/2 In., Trim Length 1 In., For Use With Power Drills, Die Grinders, Right Angle Air Die Grinders, Shank Size 1/4 In.

Reviews