Weiler
2 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill 1/4" Stem
Mfr # 14302
Zoro # G0604530
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Brush Dia. 2 3/4 in
- Trim Length 7/8"
- Fill Material Steel
- Wire Dia. 0.012 in
Explore More Products
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor 94030
- WEILER 6" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut 12556
- WEILER Knot Wire Cup Brush 36044
- WEILER Crimped Wire Cup Wire Brush, 4", 0.020 " 93816
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" 93813
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill M10x1.50 Nut 13151
- WEILER Weiler 36036 Vortec Pro 4 in. Crimped Wire Cup Brush 6160071
- WEILER Do it Mounted Wire Brush 345660
- WEILER 3-1/2" Single Row Knot Cup Brush.023" Stainless , 3/8"-24 UNF Nut 13160
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Crimped 4" X 5/8"-11 13H454
- BRUSH RESEARCH MANUFACTURING BUS412 Wire Cup Brush 4" Diameter, 1" Trim Length, 5/8-11 Arbor Hole, .012 Hi-Temp Carbon Steel BUS412
- Weiler Wire Cup Brushes