Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cylinder Hone, Fine Grade, Grit 240

  • Zoro #: G5507737
  • Mfr #: 34228
$17.55
  • Overall Length: 7 7/8 in
  • Grit: 240
  • Item: Flexible Cylinder Hones
See full product details
Orders over $75 ship free.

Weiler #34228 Specifications

  • Zoro #: G5507737
  • Mfr #: 34228
Overall Length: 7 7/8 in Grit: 240
Item: Flexible Cylinder Hones Hone Length: 3 in
Bore Dia.: 2 3/8 in Abrasive Material: Silicon Carbide
Grade: Fine Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flexible Cylinder Hones, Bore Dia. 2 3/8 in, Abrasive Material Silicon Carbide, 240 Grit, Overall Length 7 7/8 in, Hone Length 3 in, Fine Grade

Reviews of Weiler #34228