Disc Wire Brush, 2" Dia, Wire 0.043"

WEILER| Zoro #: G0812192| Mfr #: 86107

$142.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0812192 Mfr #: 86107
Item: Miniature Disc BrushMax. RPM: 4500
Wire Dia.: 0.043"Grit: 120
Fill Material: Ceramic GrainArbor Hole: No Arbor Hole
Trim Length: 1-1/4"Brush Dia.: 2"
Country of Origin (subject to change): United States

Product Description

Miniature Disc Brush, Brush Dia. 2 In., Wire Dia. 0.043 In., Max. RPM 4500, Fill Material Ceramic Grain, Arbor Hole No Arbor Hole, Trim Length 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.