KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Double Spiral Wire Brush, 1/2", PK10

WEILER| Zoro #: G0803083| Mfr #: 21117

$93.37 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 5"
Item: Double Spiral Brush
Wire Dia.: 0.006"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803083 Mfr #: 21117
Overall Length: 5"Item: Double Spiral Brush
Wire Dia.: 0.006"Brush Dia.: 1/2"
For Use With: Drills, Drill Presses, CNC MachinesMax. RPM: 2000
Fill Material: Stainless SteelTrim Length: 2"
Shank Size: 0.156"Country of Origin (subject to change): United States

Description

Double Spiral Brush, Brush Dia. 1/2 In., Wire Dia. 0.006 In., Fill Material Stainless Steel, Max. RPM 2000, Shank Size 0.156 In., Trim Length 2 In., Overall Length 5 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews