KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Double Spiral Wire Brush, 1/2", PK10

WEILER| Zoro #: G0520283| Mfr #: 21252

$70.93 /pk

This item ships free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.004"
Overall Length: 5"
Max. RPM: 2000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0520283 Mfr #: 21252
Wire Dia.: 0.004"Overall Length: 5"
Max. RPM: 2000For Use With: Drills, Drill Presses, CNC Machines
Trim Length: 2"Brush Dia.: 1/2"
Fill Material: SteelShank Size: 0.156"
Country of Origin (subject to change): United States

Description

Double Spiral Brush, Brush Dia. 1/2 In., Wire Dia. 0.004 In., Fill Material Steel, Max. RPM 2000, Shank Size 0.156 In., Trim Length 2 In., Overall Length 5 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews