HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Double Spiral Wire Brush, 3/4", PK10

WEILER| Zoro #: G2056442| Mfr #: 21247

$88.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 2,000
Shank Size: 0.250"
Fill Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2056442 Mfr #: 21247
Max. RPM: 2,000Shank Size: 0.250"
Fill Material: SteelBrush Dia.: 3/4"
For Use With: Drills, Drill Presses, CNC MachinesWire Dia.: 0.008"
Overall Length: 5-1/2"Trim Length: 2-1/2"
Item: Double Spiral BrushCountry of Origin (subject to change): United States

Description

Double Spiral Brush, Brush Dia. 3/4 In., Wire Dia. 0.008 In., Fill Material Steel, Max. RPM 2,000, Shank Size 0.250 In., Trim Length 2-1/2 In., Overall Length 5-1/2 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews