KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Double Spiral Wire Brush, 3/8", PK10

WEILER| Zoro #: G1579681| Mfr #: 21232

$71.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.006"
Overall Length: 6"
Max. RPM: 2000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579681 Mfr #: 21232
Wire Dia.: 0.006"Overall Length: 6"
Max. RPM: 2000For Use With: Drills, Drill Presses, CNC Machines
Trim Length: 1-1/2"Brush Dia.: 3/8"
Fill Material: SteelShank Size: 0.125"
Country of Origin (subject to change): United States

Description

Double Spiral Brush, Brush Dia. 3/8 In., Wire Dia. 0.006 In., Fill Material Steel, Max. RPM 2000, Shank Size 0.125 In., Trim Length 1-1/2 In., Overall Length 6 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews