Double Spiral Wire Brush, 5/8", PK10

WEILER| Zoro #: G1318012| Mfr #: 21109

$114.02 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Double Spiral BrushFill Material: SteelTrim Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1318012 Mfr #: 21109
Item: Double Spiral BrushFill Material: Steel
Trim Length: 2"Max. RPM: 2,000
Shank Size: 0.219"Overall Length: 5"
Brush Dia.: 5/8"For Use With: Drills, Drill Presses, CNC Machines
Wire Dia.: 0.008"Country of Origin (subject to change): United States

Description

Double Spiral Brush, Brush Dia. 5/8 In., Wire Dia. 0.008 In., Fill Material Steel, Max. RPM 2,000, Shank Size 0.219 In., Trim Length 2 In., Overall Length 5 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews