Double Spiral Wire Brush, Brass, 3/4", PK10

WEILER| Zoro #: G1745423| Mfr #: 21179

$88.95 /pk

This item ships free. Details.Standard ground shipping.
Max. RPM: 2,000Shank Size: 0.250"Fill Material: Brass
Save 15%. Sign up for Z-mail.


Zoro #: G1745423 Mfr #: 21179
Max. RPM: 2,000Shank Size: 0.250"
Fill Material: BrassBrush Dia.: 3/4"
For Use With: Drills, Drill Presses, CNC MachinesWire Dia.: 0.006"
Overall Length: 5-1/2"Trim Length: 2-1/2"
Item: Double Spiral BrushCountry of Origin (subject to change): United States


Double Spiral Brush, Brush Dia. 3/4 In., Wire Dia. 0.006 In., Fill Material Brass, Max. RPM 2,000, Shank Size 0.250 In., Trim Length 2-1/2 In., Overall Length 5-1/2 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10