KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Double Spiral Tube Wire Brush, 1", PK10

WEILER| Zoro #: G0403417| Mfr #: 21114

$111.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 2000
Item: Double Spiral Tube Brush
For Use With: Power Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403417 Mfr #: 21114
Max. RPM: 2000Item: Double Spiral Tube Brush
For Use With: Power ToolsOverall Length: 5-1/2"
Brush Dia.: 1"Wire Dia.: 0.006"
Shank Size: 0.250"Fill Material: Steel
Trim Length: 2-1/2"Country of Origin (subject to change): United States

Description

Double Spiral Tube Brush, Brush Dia. 1 In., Wire Dia. 0.006 In., Fill Material Steel, Max. RPM 2000, Shank Size 0.250 In., Trim Length 2-1/2 In., Overall Length 5-1/2 In., For Use With Power Tools, Package Quantity 10

Reviews