Single Spiral Tube Wire Brush, 1", PK10

WEILER| Zoro #: G1028605| Mfr #: 21115

$144.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.010"
Overall Length: 5-1/2"
Max. RPM: 2000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028605 Mfr #: 21115
Wire Dia.: 0.010"Overall Length: 5-1/2"
Max. RPM: 2000For Use With: Power Tools
Trim Length: 2-1/2"Brush Dia.: 1"
Fill Material: SteelShank Size: 0.250"
Country of Origin (subject to change): United States

Description

Double Spiral Tube Brush, Brush Dia. 1 In., Wire Dia. 0.010 In., Fill Material Steel, Max. RPM 2000, Shank Size 0.250 In., Trim Length 2-1/2 In., Overall Length 5-1/2 In., For Use With Power Tools, Package Quantity 10

Reviews