Double Spiral Tube Wire Brush, 5/8", PK10

WEILER| Zoro #: G0579397| Mfr #: 21108

$162.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.005"
Trim Length: 2"
Shank Size: 0.219"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579397 Mfr #: 21108
Wire Dia.: 0.005"Trim Length: 2"
Shank Size: 0.219"Fill Material: Steel
Item: Double Spiral Tube BrushBrush Dia.: 5/8"
Max. RPM: 2000For Use With: Power Tools
Overall Length: 5"Country of Origin (subject to change): United States

Description

Double Spiral Tube Brush, Brush Dia. 5/8 In., Wire Dia. 0.005 In., Fill Material Steel, Max. RPM 2000, Shank Size 0.219 In., Trim Length 2 In., Overall Length 5 In., For Use With Power Tools, Package Quantity 10

Reviews