Double Spiral Tube Wire Brush, 7/8", PK10

WEILER| Zoro #: G1001524| Mfr #: 21113

$93.98 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.004"
Trim Length: 2-1/2"
Shank Size: 0.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001524 Mfr #: 21113
Wire Dia.: 0.004"Trim Length: 2-1/2"
Shank Size: 0.250"Fill Material: Steel
Item: Double Spiral Tube BrushBrush Dia.: 7/8"
Max. RPM: 2000For Use With: Power Tools
Overall Length: 5-1/2"Country of Origin (subject to change): United States

Description

Double Spiral Tube Brush, Brush Dia. 7/8 In., Wire Dia. 0.004 In., Fill Material Steel, Max. RPM 2000, Shank Size 0.250 In., Trim Length 2-1/2 In., Overall Length 5-1/2 In., For Use With Power Tools, Package Quantity 10

Reviews