Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Drive Arbor
  • Zoro #: G0243875
  • Mfr #: 07700
$168.99
  • Item: Drive Arbor
  • Pilot Length: 2"
  • Fits Hole: 1/4"
See full product details
This item ships free.

Weiler #07700 Specifications

  • Zoro #: G0243875
  • Mfr #: 07700
Item: Drive Arbor Pilot Length: 2"
Fits Hole: 1/4" Max. RPM: 2500
Shank Dia.: 3/4" Pilot Dia.: 1/4"
For Use With: 3", 4" Brushes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drive Arbor, Shank Dia. 3/4 In., Pilot Dia. 1/4 In., Pilot Length 2 In., Fits Hole 1/4 In., For Use With 3 In., 4 In. Brushes, Max. RPM 2500

Reviews of Weiler #07700