Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fine Wire Power Tube Wire Brush, 1"Dia.

  • Zoro #: G2676521
  • Mfr #: 21078V

$3.62 /ea

Order in multiples of 3

  • Max. RPM: 2000
  • Item: Fine Wire Power Tube Brush
  • Brush Length: 1"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Weiler #21078V Specifications

  • Zoro #: G2676521
  • Mfr #: 21078V
Max. RPM: 2000 Item: Fine Wire Power Tube Brush
Brush Length: 1" Brush Dia.: 1"
Operation Type - Spiral and Tube Brush: Power Item - Spiral and Tube Brush: Tube Brush
Trim Length: 1" Shank Style - Abrasive Brushes: Round
Shank Size: 0.250" Fill Material: Steel
Wire Dia.: 0.008" Overall Length: 3-1/2"
For Use With: Drills, Drill Presses, CNC Machines, Power Tools Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Weiler Fine Wire Power Tube Brush. For Use With: Drills, Drill Presses, CNC Machines, Power Tools, Overall Length: 3-1/2", Brush Dia : 1".

Reviews of Weiler #21078V