Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flap Disc, 4-1/2 inx40 Grit, 7/8,13000 RPM

  • Zoro #: G0096078
  • Mfr #: 98923
Weiler Flap Disc, 4-1/2 inx40 Grit, 7/8,13000 RPM 98923
Weiler Flap Disc, 4-1/2 inx40 Grit, 7/8,13000 RPM 98923
Weiler Flap Disc, 4-1/2 inx40 Grit, 7/8,13000 RPM 98923
$9.09
  • Abrasive Grit: 40
  • Series: Tiger X
  • Abrasive Material: Ceramic Alumina/Zirconia Alumina
See full product details
Orders over $75 ship free.

Weiler #98923 Specifications

  • Zoro #: G0096078
  • Mfr #: 98923
Abrasive Grit: 40 Series: Tiger X
Abrasive Material: Ceramic Alumina/Zirconia Alumina Mounting Size: 7/8"
Mounting Hole Size: 7/8 in Item: Flap Disc
Abrasive Grade: Coarse Disc Diameter: 4 1/2 in
Grade: Premium Backing Material: Poly-Cotton
Packaged In: BOX Max. RPM: 13,000 RPM
Operating Speed (RPM): 13000 RPM Abrasive Disc Type: Type 27
Disc Type: Type 27 Disc Dia.: 4-1/2"
Backing Weight: X Grit: 40
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flap Disc, Type 27, Disc Diameter 4 1/2 in, Mounting Hole Size 7/8 in, Abrasive Grit 40, Abrasive Grade Coarse, Abrasive Material Zirconia Alumina, Series Tiger X, Backing Weight X, Max. RPM 13,000 RPM

Reviews of Weiler #98923