Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flap Disc, 5 in. x 60 Grit, 7/8,12000 RPM

  • Zoro #: G0096157
  • Mfr #: 51210

$5.95

  • Operating Speed (RPM): 12000 RPM
  • Grade: Medium
  • Mounting Size: 7/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Weiler #51210 Specifications

  • Zoro #: G0096157
  • Mfr #: 51210
Operating Speed (RPM): 12000 RPM Grade: Medium
Mounting Size: 7/8" Disc Diameter: 5"
Abrasive Grade: Medium Disc Dia.: 5"
Max. RPM: 12,000 Series: Tiger X
Abrasive Material: Ceramic Alumina/Zirconia Alumina Abrasive Disc Type: Type 29
Packaged In: BOX Disc Type: Type 29
Item: Flap Disc Mounting Hole Size: 7/8"
Backing Weight: X Grit: 60
Abrasive Grit: 60 Backing Material: Poly-Cotton
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flap Disc, Type 29, Disc Diameter 5 In., Mounting Hole Size 7/8 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Series Tiger X, Backing Weight X, Max. RPM 12,000

Reviews of Weiler #51210