Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flap Disc, 7 in. x 60 Grit, 5/8-11,8600RPM

  • Zoro #: G0095971
  • Mfr #: 51233

$11.36

  • Abrasive Material: Ceramic Alumina/Zirconia Alumina
  • Operating Speed (RPM): 8600 RPM
  • Series: Tiger X
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Weiler #51233 Specifications

  • Zoro #: G0095971
  • Mfr #: 51233
Abrasive Material: Ceramic Alumina/Zirconia Alumina Operating Speed (RPM): 8600 RPM
Series: Tiger X Backing Weight: X
Abrasive Grit: 60 Mounting Hole Size: 5/8"-11
Mounting Size: 5/8"-11 Packaged In: BOX
Disc Diameter: 7" Max. RPM: 8600
Item: Flap Disc Abrasive Grade: Medium
Disc Type: Type 27 Grade: Medium
Disc Dia.: 7" Abrasive Disc Type: Type 27
Backing Material: Poly-Cotton Grit: 60
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flap Disc, Type 27, Disc Diameter 7 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Series Tiger X, Backing Weight X, Max. RPM 8600

Reviews of Weiler #51233