Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flap Disc, 7 in. x 60 Grit, 7/8,8600 RPM

  • Zoro #: G0096008
  • Mfr #: 51230

$10.43

  • Grit: 60
  • Item: Flap Disc
  • Abrasive Disc Type: Type 27
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Weiler #51230 Specifications

  • Zoro #: G0096008
  • Mfr #: 51230
Grit: 60 Item: Flap Disc
Abrasive Disc Type: Type 27 Mounting Hole Size: 7/8"
Max. RPM: 8600 Disc Diameter: 7"
Disc Type: Type 27 Abrasive Grit: 60
Operating Speed (RPM): 8600 RPM Packaged In: BOX
Abrasive Material: Ceramic Alumina/Zirconia Alumina Mounting Size: 7/8"
Backing Material: Poly-Cotton Backing Weight: X
Abrasive Grade: Medium Series: Tiger X
Grade: Medium Disc Dia.: 7"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flap Disc, Type 27, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Series Tiger X, Backing Weight X, Max. RPM 8600

Reviews of Weiler #51230