Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM

  • Zoro #: G0095999
  • Mfr #: 98931
Weiler Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM 98931
Weiler Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM 98931
Weiler Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM 98931
$10.43
  • Item: Flap Disc
  • Disc Diameter: 7 in
  • Backing Material: Poly-Cotton
See full product details
Orders over $75 ship free.

Weiler #98931 Specifications

  • Zoro #: G0095999
  • Mfr #: 98931
Item: Flap Disc Disc Diameter: 7 in
Backing Material: Poly-Cotton Abrasive Grit: 80
Max. RPM: 8,600 RPM Grit: 80
Operating Speed (RPM): 8600 RPM Mounting Size: 7/8"
Grade: Medium Mounting Hole Size: 7/8 in
Disc Type: Type 27 Packaged In: BOX
Abrasive Disc Type: Type 27 Disc Dia.: 7"
Abrasive Material: Ceramic Alumina/Zirconia Alumina Backing Weight: X
Abrasive Grade: Medium Series: Tiger X
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flap Disc, Type 27, Disc Diameter 7 in, Mounting Hole Size 7/8 in, Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Series Tiger X, Backing Weight X, Max. RPM 8,600 RPM

Reviews of Weiler #98931