Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flap Disc, Ceramic Alumina, 7 in., 40 Grit

  • Zoro #: G0174730
  • Mfr #: 50136
$27.33 /ea

Order in multiples of 10

  • Abrasive Material: Ceramic Alumina
  • Max. RPM: 8600
  • Backing Material: Phenolic
See full product details
Orders over $75 ship free.

Weiler #50136 Specifications

  • Zoro #: G0174730
  • Mfr #: 50136
Abrasive Material: Ceramic Alumina Max. RPM: 8600
Backing Material: Phenolic Disc Diameter: 7 in
Abrasive Disc Type: Type 27 Operating Speed (RPM): 8600 RPM
Series: Saber Tooth(TM) Mounting Hole Size: 7/8"
Abrasive Grade: Coarse Disc Type: Type 27
Packaged In: BOX Mounting Size: 7/8"
Abrasive Grit: 40 Grit: 40
Item: Flap Disc Disc Dia.: 7"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flap Disc, Type 27, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Grit 40, Abrasive Grade Coarse, Abrasive Material Ceramic, Series Saber Tooth(TM) - High Density, Max. RPM 8600

Reviews of Weiler #50136