KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flared End Wire Brush, Carbon Steel, 1-1/2"

WEILER| Zoro #: G1325633| Mfr #: 10044

$13.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 20,000
Item: End Brush
For Use With: Hand Drills, Drill Presses, Die Grinders, Right Angle Die Grinders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325633 Mfr #: 10044
Max. RPM: 20,000Item: End Brush
For Use With: Hand Drills, Drill Presses, Die Grinders, Right Angle Die GrindersOverall Length: 3"
Brush Dia.: 1-1/2"Wire Dia.: 0.006"
Shank Size: 1/4"Fill Material: Carbon Steel
Trim Length: 7/8"Country of Origin (subject to change): United States

Description

End Brush, Bristle Type Crimped Wire, Brush Dia. 1-1/2 In., Shank Size 1/4 In., Wire Dia. 0.006 In., Bristle Trim Length 7/8 In., Fill Material Carbon Steel, Max. RPM 20,000, Overall Length 3 In.

Reviews