Knot Wire Cup Wire Brush, Threaded Arbor

WEILER| Zoro #: G1725403| Mfr #: 13025

$13.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cup BrushFill Material: Carbon SteelTrim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725403 Mfr #: 13025
Item: Cup BrushFill Material: Carbon Steel
Trim Length: 1"Mounting Type: Arbor Hole
Max. RPM: 14,000Arbor Hole: 5/8" - 11"
Brush Dia.: 2-3/4"For Use With: Angle Grinders
Wire Dia.: 0.014"Country of Origin (subject to change): United States

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. - 11 In., Brush Dia. 2-3/4 In., Wire Dia. 0.014 In., Max. RPM 14,000, Fill Material Carbon Steel, For Use With Angle Grinders, Trim Length 1 In., Shank Size N/A

Reviews