Knot Wire Cup Wire Brush, Threaded Arbor

WEILER |Zoro #: G2164671|Mfr #: 13282

$12.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2164671 Mfr #: 13282
Mounting Type: Threaded ArborItem: Knot Wire Cup Brush
Max. RPM: 14, 000Wire Dia.: 0.020"
Fill Material: Carbon SteelArbor Hole: M10 x 1.50mm
Trim Length: 1"Brush Dia.: 2-3/4"
Country of Origin (subject to change): United States

Product Description

Knot Wire Cup Brush, Mounting Type Threaded Arbor, Arbor Hole M10 x 1.50mm, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Max. RPM 14, 000, Fill Material Carbon Steel, For Use With Angle Grinders, Trim Length 1 In.

Product Reviews

Save 15% when you sign up for Z-mail.