KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knot Wire Cup Wire Brush, Threaded Arbor, 4"

WEILER| Zoro #: G0577141| Mfr #: 12406

$44.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 4"
Item: Cup Brush
Fill Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577141 Mfr #: 12406
Brush Dia.: 4"Item: Cup Brush
Fill Material: Stainless SteelMounting Type: Arbor Hole
For Use With: Angle GrindersWire Dia.: 0.014"
Trim Length: 1-1/4"Max. RPM: 10,200
Arbor Hole: 5/8" - 11"Country of Origin (subject to change): United States

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. - 11 In., Brush Dia. 4 In., Wire Dia. 0.014 In., Max. RPM 10,200, Fill Material Stainless Steel, For Use With Angle Grinders, Trim Length 1-1/4 In., Shank Size N/A

Reviews