Knot Wire Cup Wire Brush, Threaded Arbor, 5"

WEILER| Zoro #: G1057822| Mfr #: 12276

$31.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 5"
Item: Cup Brush
Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057822 Mfr #: 12276
Brush Dia.: 5"Item: Cup Brush
Fill Material: Carbon SteelMounting Type: Arbor Hole
For Use With: Angle GrindersWire Dia.: 0.023"
Trim Length: 1-3/8"Max. RPM: 7,000
Arbor Hole: 5/8" - 11"Country of Origin (subject to change): United States

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. - 11 In., Brush Dia. 5 In., Wire Dia. 0.023 In., Max. RPM 7,000, Fill Material Carbon Steel, For Use With Angle Grinders, Trim Length 1-3/8 In., Shank Size N/A

Reviews