KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knot Wire Cup Wire Brush, Threaded Arbor, 6"

WEILER| Zoro #: G2094276| Mfr #: 12396

$40.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Item: Cup Brush
Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2094276 Mfr #: 12396
Brush Dia.: 6"Item: Cup Brush
Fill Material: Carbon SteelMounting Type: Arbor Hole
For Use With: Angle GrindersWire Dia.: 0.035"
Trim Length: 1-3/8"Max. RPM: 6,600
Arbor Hole: 5/8" - 11"Country of Origin (subject to change): United States

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. - 11 In., Brush Dia. 6 In., Wire Dia. 0.035 In., Max. RPM 6,600, Fill Material Carbon Steel, For Use With Angle Grinders, Trim Length 1-3/8 In., Shank Size N/A

Reviews