BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Knot Wire End Wire Brush, Stainlesss Steel

WEILER| Zoro #: G1995515| Mfr #: 10029

$15.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"Shank Size: 1/4"For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995515 Mfr #: 10029
Overall Length: 2-1/4"Shank Size: 1/4"
For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die GrindersTrim Length: 1/4"
Fill Material: Stainless SteelBrush Dia.: 3/4"
Wire Dia.: 0.014"Item: End Brush
Max. RPM: 22,000Country of Origin (subject to change): United States

Description

Knot Wire End Brush, Brush Dia. 3/4 In., Fill Material Stainless Steel, Max. RPM 22,000, Wire Dia. 0.014 In., Overall Length 2-1/4 In., Shank Size 1/4 In., Trim Length 1/4 In.

Reviews