Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knot Wire End Wire Brush, 3-1/2"

  • Zoro #: G0243857
  • Mfr #: 12746
$18.98 10% off
$17.08
  • For Use With: Right Angle Grinders
  • Item: End Brush
  • Brush Dia.: 3 1/2 in
See full product details
Orders over $75 ship free.

Weiler #12746 Specifications

  • Zoro #: G0243857
  • Mfr #: 12746
For Use With: Right Angle Grinders Item: End Brush
Brush Dia.: 3 1/2 in Abrasive Shank Size: 5/8 in
Trim Length: 1-1/4" Fill Material: Steel
Abrasive Material: Steel Bristle Trim Length: 1 1/4 in
Shank Size: 5/8" Max. RPM: 9,000 RPM
Bristle Type: Twisted Wire Wire Dia.: 0.02 in
Item - End Brushes: End Brush Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Brush, End Brush, Bristle Type Twisted Wire, Brush Dia. 3 1/2 in, Abrasive Shank Size 5/8 in, Wire Dia. 0.02 in, Bristle Trim Length 1 1/4 in, Abrasive Material Steel, Max. RPM 9,000 RPM

Reviews of Weiler #12746