Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rugd KnotWire End Brush, 1-1/8"Dia., Steel
  • Zoro #: G0257881
  • Mfr #: 10141V
$47.34 /ea

Order in multiples of 3

  • Bristle Trim Length: 1"
  • Max. RPM: 20,000
  • Overall Length: 2-23/32"
See full product details
Orders over $50 ship free.

Weiler #10141V Specifications

  • Zoro #: G0257881
  • Mfr #: 10141V
Bristle Trim Length: 1" Max. RPM: 20,000
Overall Length: 2-23/32" Abrasive Shank Size: 1/4"
Abrasive Material: Steel Item: Wire Wheel Brush
Item - End Brushes: End Brush Brush Dia.: 1-1/8"
Wire Dia.: 0.006" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

To efficiently use a wire end brush, attach to a drill or other rotary tool. Here is some additional information about this None : OVERALL LENGTH: 2-23/32"

Reviews of Weiler #10141V