Miniature Cup Wire Brush, 5/8", PK12

WEILER| Zoro #: G2209977| Mfr #: 26074

$35.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 1/8"
For Use With: Flexible Shaft Tools
Trim Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209977 Mfr #: 26074
Shank Size: 1/8"For Use With: Flexible Shaft Tools
Trim Length: 1/4"Fill Material: Carbon Steel
Brush Dia.: 5/8"Wire Dia.: 0.005"
Item: Cup BrushMax. RPM: 37,000
Mounting Type: ShankCountry of Origin (subject to change): United States

Description

Cup Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 5/8 In., Wire Dia. 0.005 In., Max. RPM 37,000, Fill Material Carbon Steel, For Use With Flexible Shaft Tools, Trim Length 1/4 In., Shank Size 1/8 In., Package Quantity 12

Reviews