Miniature Cup Wire Brush, 5/8", PK12

WEILER| Zoro #: G0452697| Mfr #: 26075

$29.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cup BrushFill Material: BrassTrim Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0452697 Mfr #: 26075
Item: Cup BrushFill Material: Brass
Trim Length: 1/4"Mounting Type: Shank
Max. RPM: 37,000Arbor Hole: N/A
Shank Size: 1/8"Brush Dia.: 5/8"
For Use With: Flexible Shaft ToolsWire Dia.: 0.005"
Country of Origin (subject to change): United States

Description

Cup Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 5/8 In., Wire Dia. 0.005 In., Max. RPM 37,000, Fill Material Brass, For Use With Flexible Shaft Tools, Trim Length 1/4 In., Shank Size 1/8 In., Package Quantity 12

Reviews