Shop Alternate Products
This Product is Discontinued
Weiler
Miniature End Wire Brush, Brass, 1/4", PK12 (Discontinued)
Mfr # 96292
Zoro # G1894426
This Product is Discontinued
Key Features
- Abrasive Material Brass
- Max. RPM 37,000 RPM
- For Use With Flexible Shaft Tools, Die Grinders
- Overall Length 2 1/4 in
- Bristle Trim Length 7/16 in