HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Miniature End Wire Brush, Carbon Steel, PK12

WEILER| Zoro #: G0829123| Mfr #: 26098

$24.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"
Shank Size: 1/8"
For Use With: Flexible Shaft Tools, Die Grinders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0829123 Mfr #: 26098
Overall Length: 2-1/4"Shank Size: 1/8"
For Use With: Flexible Shaft Tools, Die GrindersTrim Length: 1/4"
Fill Material: Carbon SteelBrush Dia.: 3/16"
Wire Dia.: 0.003"Item: End Brush
Max. RPM: 37,000Country of Origin (subject to change): United States

Description

Miniature End Brush, Brush Dia. 3/16 In., Fill Material Carbon Steel, Max. RPM 37,000, Wire Dia. 0.003 In., Overall Length 2-1/4 In., Shank Size 1/8 In., Trim Length 1/4 In., Package Quantity 12

Reviews