DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature End Wire Brush, Carbon Steel, PK12

WEILER| Zoro #: G1348751| Mfr #: 26107

$26.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"
Shank Size: 1/8"
Trim Length: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348751 Mfr #: 26107
Overall Length: 2-1/4"Shank Size: 1/8"
Trim Length: 7/16"Fill Material: Carbon Steel
Brush Dia.: 1/4"Wire Dia.: 0.005"
Item: End BrushMax. RPM: 37,000
Country of Origin (subject to change): United States

Description

Miniature End Brush, Brush Dia. 1/4 In., Fill Material Carbon Steel, Max. RPM 37,000, Wire Dia. 0.005 In., Overall Length 2-1/4 In., Shank Size 1/8 In., Trim Length 7/16 In., Package Quantity 12

Reviews